This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Senior Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-150
  • Item #620956
  • Manufacturer Part #4-150
4.7 out of 5 Customer Rating
Brand image
Symmons Industries

Senior Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-150
  • Item #620956
  • Manufacturer Part #4-150
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerhead: 1-mode
  • Sweat connection: 1/2"
  • Gpm: 2.5
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Senior
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Height:
5 in
IAPMO Listed:
No
Length:
7-22/25 in
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
671256356304
WaterSense Labeled:
No
Width:
5-22/25 in