1/2 in. NPT Tub Spout in Satin Nickel
Sereno® 1/2 in. NPT Tub Spout in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sereno non-diverter tub spout
- Metal construction
- Thread on installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Collection:
- Sereno®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-9/25
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/25
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Tub Spout Reach:
- 8
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256324860
- WaterSense Labeled:
- No
- Width:
- 2-9/25