1.0 gpm Spout in Polished Chrome
Sereno® 1.0 gpm Spout in Polished Chrome
Product Details
Product Details
- Spout
- GPM 1.0 (3.8 L/min)
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Sereno®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Flow Rate:
- 1.0 gpm
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256529012