This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Sereno® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM432SH
  • Item #4329402
  • Manufacturer Part #432SH
3.1 out of 5 Customer Rating
Brand image
Symmons Industries

Sereno® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM432SH
  • Item #4329402
  • Manufacturer Part #432SH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Showerhead: 1-mode
  • Diameter: 7-1/2"
  • Gpm: 2.0
  • 1/2-In NPT connection
  • Easy to clean rubber nozzles
  • 2.5 GPM (9.5 L/min) flow rate for consistent flow
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sereno®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-15/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Length:
2-1/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
UPC:
671256319965
WaterSense Labeled:
No