Single Handle Kitchen Faucet in Polished Chrome

This product has been replaced by

*CVR* CCY LFA 1.0 KITC FCT
Symmons Industries *CVR* CCY LFA 1.0 KITC FCT
Manufacturer Part #SK2302PD10
You last purchased this on
 
Symmons Industries

Sereno® Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCY LFA 1.0 KITC FCT
Symmons Industries *CVR* CCY LFA 1.0 KITC FCT
Manufacturer Part #SK2302PD10
Symmons Industries

Sereno® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-2302-PD-1.0
  • Item #8123978
  • Manufacturer Part #S-2302-PD-1.0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single hole mount
  • Rotating spray selection
  • Sereno single handle kitchen faucet
  • Standard flow rate is 1.5 gpm (5.7 l/min) optional lower flow rate restrictor available
  • Spout has 360° rotation
  • Ceramic control components
  • Two mode handspray; standard stream and wide spray
  • 1.0 gpm (3.8 l/min)
  • Braided hose water supply connections
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Sereno®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-1/8 in
Spout Reach:
8 in
Spout Swivel:
360°