Single Handle Pull Down Kitchen Faucet in Polished Chrome
Sereno® Single Handle Pull Down Kitchen Faucet in Polished Chrome
Product Details
Product Details
- Single hole installation
- Durable ceramic cartridge
- Braided hose connections
- Pull-down wand with two mode spray to stream control
- Rotating wand spray selection
- 30° swivel spout
- 1.5 gpm flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Sereno®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-7/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/8
- Spout Reach:
- 8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- SYMSK2302PD
- UPC:
- 671256633160