Two Handle Roman Tub Faucet in Polished Chrome
Sereno® Two Handle Roman Tub Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sereno two handle roman tub faucet
- Single mode hand spray
- Ceramic cartridges
- IPS With 1/2" inlet connections
- Cast brass spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sereno®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-5/8
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 6-1/2
- Tub Spout Type:
- Diverter
- UPC:
- 671256322712
- Valve Type:
- Disc Valve