Two Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Sereno® Two Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Product Details
Product Details
- Sereno shower trim with lever handle and secondary integral volume control
- Volume control integrated into pressure balancing valve
- Tub spout not included
- Showerhead not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Sereno®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 9-1/4
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 671256322347
- Valve Trim Type:
- Pressure Balancing