This product requires certification to purchase.

Shower Arm in Polished Chrome

Symmons Industries

Shower Arm in Polished Chrome

  • Fast #
  • Part #SYM522SA
  • Item #4915281
  • Manufacturer Part #522SA
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Shower Arm in Polished Chrome

  • Fast #
  • Part #SYM522SA
  • Item #4915281
  • Manufacturer Part #522SA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Shower arm
  • Length 7 3/8"
  • Requires Certification

Specifications

ASME:
ASME A112.18.1 2005
CSA Certified:
CSA B125.1 2005
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/8
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UPC:
671256366631
WaterSense Labeled:
No