Showerhead Insert For 4-295 in Polished Chrome
Showerhead Insert For 4-295 in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with 4-295 institutional showerhead
- Complete front insert
- Chrome finish
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- Fits Model:
- 4-295
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 2-11/200
- MA Approved:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 2-11/200
- UL Listed:
- No
- UPC:
- 671256539202
- WaterSense Labeled:
- No
- Width:
- 1-1/4