This product requires certification to purchase.

1/2 in. IPS Pressure Balancing Valve

Symmons Industries

Showeroff 1/2 in. IPS Pressure Balancing Valve

  • Fast #
  • Part #SYM4-425
  • Item #4900626
  • Manufacturer Part #4-425
3.4 out of 5 Customer Rating
Brand image
Symmons Industries

Showeroff 1/2 in. IPS Pressure Balancing Valve

  • Fast #
  • Part #SYM4-425
  • Item #4900626
  • Manufacturer Part #4-425
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Showeroff exposed metering shower valve and trim
  • Integral service stop
  • 1/2" IPS connections
  • Requires Certification

Specifications

Built-in Stops:
No
Collection:
Showeroff
Connection Type:
IPS
Faucet Valve Type:
Pressure Balancing
Fits Brand:
Symmons Industries
Height:
3-1/2
UPC:
671256360950
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Width:
3-1/2