1 in. Pressure Balancing Valve
Showeroff® 1 in. Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 4 Pallet: 1872-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon and screw
- For use with Showeroff series valves from 1983 to date
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Collection:
- Showeroff®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Height:
- 3-13/16 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 671256537260
- Width:
- 3-1/2 in