Single Handle Volume Control Valve Trim in Polished Chrome

You last purchased this on
 
Symmons Industries

Showeroff® Single Handle Volume Control Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Showeroff® Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #SYM4-420
  • Item #468738
  • Manufacturer Part #4-420
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Integral service stop
  • Adjustable run time
  • Showeroff metering shower valve and trim
  • Constructed of brass, bronze, and stainless steel for durability with some plastic elements
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • 1/2" sweat connections
  • Vandal resistant
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Showeroff®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
EcoLogo Certified:
No
Escutcheon Height:
4-1/4 in
Escutcheon Width:
4-1/4 in
FM Approved:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Knob
Height:
4-1/4 in
IAPMO Listed -:
No
Length:
2-71/200 in
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve Trim
Shower Arm Reach:
2-71/200 in
Temperature Range:
40 to 180 Deg F
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Weight:
2.5 lb
Width:
4-1/4 in
cUPC Certified:
No