Shower Faucet in Polished Chrome
Showeroff® Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 12-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Showeroff exposed metering shower system
- 4-425 valve
- 1/2 in wall union
- Vandal-resistant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Showeroff®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-3/4
- Showerhead Flow Rate:
- 2.0
- UPC:
- 671256348309
- Valve Trim Type:
- Thermostatic, Volume Control