Single Handle Shower Faucet in Polished Chrome
Showeroff® Single Handle Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-420 Showeroff shower limiter valve with 1/2 in sweats and integral stops for servicing
- 4-295 Fre-flo institutional showerhead with adjustable spray and nozzle-type design for maximum protection against hard water mineral build-up
- Vandal-resistant recessed hex socket type showerhead and valve mounting fasteners
- Adjustable run time
- Institutional showerhead 4-295
- 1.5 gpm (5.7 Lpm)
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-05
- Cartridge Type:
- Metering
- Collection:
- Showeroff®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3-5/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Spray Type:
- Full
- Trim Only:
- No
- UPC:
- 671256344851