Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Standard on the Identity and Solarity collections
- HydroMersion technology channels water for increased pressure and force
- Total spray for complete coverage
- Pause mode reduces flow to a trickle
- Easy shift thumb lever changes modes
- Non-corrosive EverFlow rubber nozzles are easy-to-clean
- 2 gpm (7.6 Lpm) flow rate
- Flow rate of 2.0 GPM (7.6 L/min)
- Americans with Disabilities Act (ADA) compliant
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 2.0
- Height:
- 9-11/16
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Spray Type:
- Pause
- Type:
- SYM482W
- UPC:
- 671256647341
- WaterSense Labeled:
- Yes