Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- In-line vacuum breaker
- Wall connection with flange
- Hand shower: 1-mode
- Gpm: 2.0
- Gpm: 2.5
- Flexible metal hose: 60"
- Slide bar with cradle for hand shower: 30"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Height:
- 30 in
- Faucet Material:
- Brass
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 30 in
- Length:
- 1-1/4 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No