Single Function Hand Shower in White (Shower Hose Sold Separately)
Single Function Hand Shower in White (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single mode hand shower
- Non-positive shut off button
- GPM 2.0 (7.6 L/min)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 8-7/8 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Single
- UPC:
- 671256950052
- WaterSense Labeled:
- Yes
- Width:
- 8-3/8 in