SINGLE FUNCTION SHOWERHEAD 4
SINGLE FUNCTION SHOWERHEAD 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern 4" round design with Total spray coverage
- HydroMersion(TM) technology channels water for increased pressure and force
- Total spray pattern with 85 individual nozzles for complete coverage
- EverFlow(TM) rubber spray nozzles are non-corrosive and easy to clean
- Universal 1/2" NPT threads install easily on standard shower arms
- Solid brass swivel ball joint for easy direction changes and long life
- Flow rate of 2.0 GPM (7.6 L/min)
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Diameter:
- 3-47/50
- Faucet Mount:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Type:
- SYM482SHBBZ
- UPC:
- 671256647280
- WaterSense Labeled:
- Yes