This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-282M
  • Item #7148707
  • Manufacturer Part #4-282M
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-282M
  • Item #7148707
  • Manufacturer Part #4-282M
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50 Pallet: 3600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single mode showerhead
  • Standard 2.5 gpm (9.5 L/min)
  • Male connection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-9/16 in
IAPMO Listed:
No
NSF Certified:
No
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Pulsating Massage
Type:
SYM4282M20
UPC:
671256359404
WaterSense Labeled:
No