Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single mode showerhead
- 1/2" sweat connection
- Gpm 1.5 (5.7 l/min)
- Back plate and bolts for extra thick wall
- Adjustable spray pattern
- Vandal resistant
- Standard flow rate is 2.0 gpm (7.6 l/min)
- Polished chrome finish
- Solid brass construction
-
Green
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 2 in
- Length:
- 2-22/25 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- UPC:
- 671256339734
- WaterSense Labeled:
- Yes
- Width:
- 2 in