Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 CA: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Diameter 1 3/4"
- GPM 1.5 (5.7 L/min)
- Single mode showerhead
- Five Year Warranty for commercial installations
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Green Product:
- Yes, WaterSense
- Height:
- 2-1/2 in
- Length:
- 4 in
- NSF Certified:
- No
- Origin:
- Global
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Commercial
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in