Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Case: 20 Pallet: 1260-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single mode showerhead with full drenching spray
- Self cleaning
- Flood or mist spray
- Standard 1/2 inch female ball-joint connection
- Standard flow rate is 2.0 gpm (7.6 L/min)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes [delete]
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 8-7/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Mist
- UL Listed:
- No
- UPC:
- 671256569476
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in