This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM432SH-1.5
  • Item #7149206
  • Manufacturer Part #432SH-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM432SH-1.5
  • Item #7149206
  • Manufacturer Part #432SH-1.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sereno 1 mode showerhead
  • 7 1/2 in diameter
  • 1.5 gpm (5.7 L/min)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
7-47/50
Length:
2-1/8
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Spray Type:
Full
UPC:
671256340839
WaterSense Labeled:
No
Width:
7-15/16