This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS6712PP
  • Item #10171341
  • Manufacturer Part #SLS6712PP
3.3 out of 5 Customer Rating
Brand image
Symmons Industries

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS6712PP
  • Item #10171341
  • Manufacturer Part #SLS6712PP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ceramic cartridges for durable performance
  • 3/8 in braided hose connections
  • CALGreen compliant
  • Limited lifetime residential warranty, 10 yr limited commercial warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Centerset
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
5-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
5-5/16 in
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
PipeTubing Size:
3/8 in
Spout Height:
3 in
Spout Reach:
5-3/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
SYMSLS6712PP
UPC:
671256634624
WaterSense Labeled:
Yes