Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single handle faucet
- Braided hose connections
- Rotating spout
- 8" deck plate included
- Separate hand spray
- 1.5 gpm (5.7 L/min) flow rate
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Side Spray:
- Yes
- Type:
- SYMSK232
- UPC:
- 671256634846