This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

Symmons Industries

Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #SYMSLS3612BBZPP
  • Item #10171333
  • Manufacturer Part #SLS3612BBZPP
4.4 out of 5 Customer Rating
Brand image
Symmons Industries

Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #SYMSLS3612BBZPP
  • Item #10171333
  • Manufacturer Part #SLS3612BBZPP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceramic cartridges for durable performance
  • 3/8 in braided hose connections
  • CALGreen compliant
  • Limited lifetime residential warranty, 10 yr limited commercial warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
5-5/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-7/8
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
PipeTubing Size:
3/8
Spout Height:
4-7/16
Spout Reach:
4-7/16
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
SYMSLS3612BBZPP
UPC:
671256634501
WaterSense Labeled:
Yes