This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS202G05
  • Item #10354361
  • Manufacturer Part #S202G05
5 out of 5 Customer Rating
Brand image
Symmons Industries

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS202G05
  • Item #10354361
  • Manufacturer Part #S202G05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Single lever faucet with red and blue indicators on handle
  • Ceramic control components and handle limit stops
  • 3/8 in braided flexible supply lines
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Center Size:
4-9/16 in
Faucet Material:
Metal
Flow Rate:
0.5 gpm
Handle Type:
Lever
Height:
4-13/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Pieces:
2 Piece
Origin:
Domestic
PipeTubing Size:
3/8
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
1-7/8
Spout Reach:
4-7/16
Supply Lines Included:
Yes
Type:
SYMS202G05
UPC:
671256645378
WaterSense Labeled:
Yes
Width:
6-5/16