This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

Symmons Industries

Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLS3512STNPP05
  • Item #10354421
  • Manufacturer Part #SLS3512STNPP05
5 out of 5 Customer Rating
Brand image
Symmons Industries

Single Handle Monoblock Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #SYMSLS3512STNPP05
  • Item #10354421
  • Manufacturer Part #SLS3512STNPP05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Ceramic cartridges for durable performance
  • 3/8 in braided hose connections
  • CALGreen compliant
  • Limited lifetime residential warranty, 10 yr limited commercial warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61.9, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Included:
Yes
Faucet Height:
7-7/16
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Length (in):
4-1/2
Handle Material:
Brass
Handle Type:
Lever
Height:
7-7/16
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-3/8
Maximum Deck Thickness:
1-7/8
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
PipeTubing Size:
3/8
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Spout Height:
3-5/8
Spout Reach:
4
Spout Type:
Fixed
Supply Lines Included:
Yes
Type:
SYMSLS3512STNPP05
UPC:
671256634426
WaterSense Labeled:
Yes