This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Symmons Industries

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK3510PD10
  • Item #10354402
  • Manufacturer Part #SK3510PD10
4.4 out of 5 Customer Rating
Brand image
Symmons Industries

Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK3510PD10
  • Item #10354402
  • Manufacturer Part #SK3510PD10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single-hole mount configuration
  • Pull-down wand with two-mode spray-to-stream control
  • 1.0 gpm (3.8 L/min) flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
SYMSK3510PD10
UPC
671256633115