This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Symmons Industries

Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM9604-X-PLR-1.5
  • Item #7004595
  • Manufacturer Part #9604-X-PLR-1.5
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #SYM9604-X-PLR-1.5
  • Item #7004595
  • Manufacturer Part #9604-X-PLR-1.5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Origins tub/shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • ADA 36" grab/slide bar
  • Diverter tub spout
  • In-line vacuum breaker
  • Flexible metal hose
  • Single mode hand shower
  • GPM 1.5 (5.7 L/min)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-3/4 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Tub Spout Flow Rate:
1.5 gpm
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UPC:
671256545593
Valve Trim Type:
Pressure Balancing