SLC-6000 Handle Kit in Polished Chrome
SLC-6000 Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- SCOT
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Brand:
- Symmons Industries
- Handle Length (in):
- 1-17/100
- Handle Type:
- Lever
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
- Type:
- SYMRL-290
- UPC:
- 671256456776