Slide Bar in Polished Chrome
Slide Bar in Polished Chrome
Product Details
Product Details
- Bar for hand shower: 30"
- For use with T-300B and FSB models
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/8
- Height:
- 5/8
- IAPMO Listed:
- No
- Length:
- 30
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256911657