Slide Mechanism in Satin Nickel for T-600 Series
Slide Mechanism in Satin Nickel for T-600 Series
Package Quantity Info:
Each: 1 Case: 15 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Slide mechanism
- For use with T-600 series ADA grab/slide bars
- Genuine Symmons repair part
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- T-600 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- UPC:
- 671256994759