One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Solarity One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Trim-only shower set includes a single-mode HydroMersion showerhead with a 2.0 gpm (7.6 L/min) flow restrictor.
- Requires a Symmons Temptrol pressure-balancing shower valve (valve not included).
- Metal lever handle designed to meet ADA operating requirements.
- Polished Chrome finish with metal and nonmetal construction.
- 4 in showerhead provides full-coverage spray and features easy-clean rubber nozzles.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Solarity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2 in
- Escutcheon Height:
- 6-5/16 in
- Escutcheon Width:
- 6-5/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 6-7/16 in
- Showerhead Function:
- Single
- Type:
- SYM3391TRM
- UPC:
- 671256030655
- Valve Trim Type:
- Pressure Balancing