SOLARITY HM TUB/SHOWER TRIM TC
Solarity SOLARITY HM TUB/SHOWER TRIM TC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single-function showerhead with HydroMersion technology for increased pressure and force
- 4" showerhead features a Total spray for full coverage
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 5-1/2" diverter tub spout
- Metal handle
- TA-10 and T-12A Temptrol spindle and cap assembly included
- 2.0 gpm (7.6 L/min) flow rate
- 16 series Symmons Temptrol valve required (Not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Solarity
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Solarity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/8
- Faucet Part Type:
- Trim
- Fits Brand:
- Symmons Industries
- Fits Model:
- Solarity
- Flow Rate:
- 2.0 gpm
- Height:
- 6-3/8
- Installation Type:
- Wall Mount
- Length:
- 3-3/4
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM3392TRMTC
- UPC:
- 671256033076
- WaterSense Labeled:
- No
- Width:
- 6-3/8