SOLARITY HM VF TUB/SHOWER TRIM
Solarity SOLARITY HM VF TUB/SHOWER TRIM
Product Details
Product Details
- Single-function hand shower wand with HydroMersion technology for increased pressure and force
- 4" hand shower wand spray head features a Total spray with Pause mode
- Non-corrosive EverFlow rubber nozzles are easy to clean
- 30" hand shower slide bar with 60" flexible metal hose
- 5-1/2" non-diverter tub spout
- Easily switch between two water outlets with the VersaFlex Integral Diverter lever
- Metal handle
- 1.5 gpm (5.7 L/min) flow rate
- S26 series Symmons Temptrol valve required (Not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- Solarity
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Solarity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/8
- Faucet Part Type:
- Trim
- Fits Brand:
- Symmons Industries
- Fits Model:
- Solarity
- Flow Rate:
- 1.5 gpm
- Height:
- 6-3/8
- Installation Type:
- Wall Mount
- Length:
- 3-3/4
- Material:
- Brass, Zinc, Stainless, Plastic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYMS339415TRM
- UPC:
- 671256032970
- WaterSense Labeled:
- No
- Width:
- 6-3/8