SOLARITY WIDESPREAD LAV FAUCET
Solarity SOLARITY WIDESPREAD LAV FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-hole installation with 8-16" center
- Quick installation with threadless valve-to-spout connections
- Durable ceramic cartridges
- 3/8" braided hose connections
- Metal construction
- Metal push-pop drain assembly included
- 1.0 gpm (3.8 L/min) flow rate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Solarity
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-9/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 2-3/4
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2
- Maximum Deck Thickness:
- 1-7/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Swivel:
- No
- Spout Type:
- Fixed
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- SYMSLW3312MBPP
- UPC:
- 671256030525
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8