This product requires certification to purchase.

Spindle Cartridge for Safetymix'ette' Models 1, 2, and 3

Symmons Industries

Spindle Cartridge for Safetymix'ette' Models 1, 2, and 3

  • Fast #
  • Part #SYMJ-4
  • Item #2339141
  • Manufacturer Part #J-4
5 out of 5 Customer Rating
Brand image
Symmons Industries

Spindle Cartridge for Safetymix'ette' Models 1, 2, and 3

  • Fast #
  • Part #SYMJ-4
  • Item #2339141
  • Manufacturer Part #J-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chicago, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safetymixette spindle
  • For use with Safetymix'ette' models 1, 2, and 3
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

Cartridge Type:
Spindle
Faucet Part Type:
Cartridge
Fits Brand:
Symmons Industries
Fits Model:
Safetymix'ette' Model 1, 2, 3
Height:
1 in
Material:
Brass
UPC:
671256565201
Width:
1 in