SQUARE WAND WITH NPSO
SQUARE WAND WITH NPSO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- Hand shower wand with modern single-mode 2 1/2" width by 4 1/2" spray head
- HydroMersion technology channels water for increased pressure and force
- Total spray pattern with 44 individual nozzles for complete coverage
- Pause mode is a non-positive shutoff that safely reduces full flow to a trickle to prevent unwanted cross-connection situations
- Easy-shift thumb lever changes modes
- EverFlow rubber spray nozzles are non-corrosive and easy to clean
- 1/2-14 NPSM threaded hose connection standard
- 2.0 gpm (7.6 L/min) flow rate
- Americans with Disabilities Act (ADA) compliant
- Limited Lifetime Residential Warranty; 10-Year Limited Commercial Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Flow Rate:
- 2.0
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- SYM482WSQ
- UPC:
- 671256647648
- WaterSense Labeled:
- Yes