Dial Plate in Stainless Steel
Temptrol® Dial Plate in Stainless Steel
Package Quantity Info:
Each: 1 Case: 100 Pallet: 7200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dial plate
- Genuine Symmons repair part
Specifications
- Collection:
- Temptrol®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Dial Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256788808