Multi Function Showerhead in Polished Chrome
Super Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Case: 50 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single mode showerhead
- Diameter 3 1/4"
- GPM 1.5 (5.7 L/min)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Super
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 4-5/8 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 671256315851
- WaterSense Labeled:
- Yes
- Width:
- 3-1/4 in