Switching Transformer
Switching Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1872-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Transformer
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256604030
- WaterSense Labeled:
- No