This product requires certification to purchase.

0.5 gpm 2 Hole Deck Mount Institutional Sink Faucet with Double Wristblade Handle in Polished Chrome

Symmons Industries

Symmetrix® 0.5 gpm 2 Hole Deck Mount Institutional Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #SYMS-240-2-LWG-0.5
  • Item #7294373
  • Manufacturer Part #S-240-2-LWG-0.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® 0.5 gpm 2 Hole Deck Mount Institutional Sink Faucet with Double Wristblade Handle in Polished Chrome

  • Fast #
  • Part #SYMS-240-2-LWG-0.5
  • Item #7294373
  • Manufacturer Part #S-240-2-LWG-0.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix two handle centerset lavatory faucet
  • With 4" mount
  • Ceramic cartridges
  • IPS With 1/2" inlet connections standard
  • Metal drain assembly
  • GPM 0.5 (1.9 L/min)
  • Wrist blade handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Scald Guard:
No
Spout Reach:
4-1/2 in
UL Listed:
No
UPC:
671256541878
Vandal Resistant:
No
WaterSense Labeled:
Yes