This product requires certification to purchase.

0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

*CVR* CCY LFA 1.0 2HDL LAV FCT
Symmons Industries *CVR* CCY LFA 1.0 2HDL LAV FCT
Manufacturer Part #S2402LWGPP
Symmons Industries

Symmetrix® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-240-LWG-0.5
  • Item #5123157
  • Manufacturer Part #S-240-LWG-0.5
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

*CVR* CCY LFA 1.0 2HDL LAV FCT
Symmons Industries *CVR* CCY LFA 1.0 2HDL LAV FCT
Manufacturer Part #S2402LWGPP
Symmons Industries

Symmetrix® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-240-LWG-0.5
  • Item #5123157
  • Manufacturer Part #S-240-LWG-0.5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix 2 handle centerset lavatory
  • Mount: 4"
  • Ceramic cartridges
  • IPS inlet connections standard: 1/2"
  • Requires drain
  • Requires lift rod hole
  • Gpm: 0.5
  • Wrist blade handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Ceramic Disc
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
3-3/8 in
Spout Reach:
4-1/2 in
Trim Only:
No
UPC:
671256355130
WaterSense Labeled:
No