This product requires certification to purchase.

1.5 gpm 3-Hole Deck Mount Bar Faucet with Double Lever Handle, 4 in. Center Size, Swivel Spout and 3-1/2 in. Reach in Polished Chrome

Symmons Industries

Symmetrix® 1.5 gpm 3-Hole Deck Mount Bar Faucet with Double Lever Handle, 4 in. Center Size, Swivel Spout and 3-1/2 in. Reach in Polished Chrome

  • Fast #
  • Part #SYMS-245-LWG-1.5
  • Item #7112390
  • Manufacturer Part #S-245-LWG-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® 1.5 gpm 3-Hole Deck Mount Bar Faucet with Double Lever Handle, 4 in. Center Size, Swivel Spout and 3-1/2 in. Reach in Polished Chrome

  • Fast #
  • Part #SYMS-245-LWG-1.5
  • Item #7112390
  • Manufacturer Part #S-245-LWG-1.5
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix two handle bar sink faucet
  • With 4" mount
  • Rigid/swivel spout 3-1/2" x 9-1/8"
  • Ceramic cartridges
  • IPS with 1/2" inlet connections standard
  • GPM 2.2 (8.3L/min)
  • Wrist blade handles
  • Vandal resistant aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
6-13/16 in
Spout Reach:
3-1/2 in
Spout Type:
Low Arc
UPC:
671256350517
Vandal Resistant:
Yes
WaterSense Labeled:
Yes