1.5 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Single Lever Handle, 4-9/16 in. Center Size and 4-7/16 in. Reach in Polished Chrome
Symmetrix® 1.5 gpm 3-Hole Deck Mount Centerset Lavatory Faucet with Single Lever Handle, 4-9/16 in. Center Size and 4-7/16 in. Reach in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 216-
Pick Up Not AvailableNot available in 'CA'
-
ShippingNot available in 'CA'
-
This product cannot be picked up or shipped to CA
Product Details
Product Details
- Symmetrix single handle centerset lavatory faucet
- With 4" mount
- Ceramic cartridge
- Copper supply lines 3/8"
- Includes grid strainer drain assembly
- Lift rod hole not included
- GPM 1.5 (5.7 L/min) standard)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61.9
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4-9/16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 20 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61.9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 4-7/16 in
- UL Listed:
- No
- UPC:
- 671256405224
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes