This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Symmetrix® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-240-1.0
  • Item #7294350
  • Manufacturer Part #S-240-1.0
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Symmetrix® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMS-240-1.0
  • Item #7294350
  • Manufacturer Part #S-240-1.0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 324
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix two handle centerset lavatory faucet
  • With 4" mount
  • Ceramic cartridges
  • IPS With 1/2" inlet connections standard
  • Drain not included
  • Lift rod hole not included
  • GPM 1.0 (3.8 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Flow Rate:
1.0 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
3-3/8 in
Spout Reach:
4-1/2 in
UPC:
671256535785
WaterSense Labeled:
Yes