3-7/10 in. Brass Handle in Polished Chrome
Symmetrix® 3-7/10 in. Brass Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid handle
- For use with Symmetrix single handle lavatory and kitchen faucets
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- KN-4
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 671256984200