BAR FAUCET CARTRIDGE SPB-3510
Symmetrix BAR FAUCET CARTRIDGE SPB-3510
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Collection:
- Symmetrix
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- Material:
- Ceramic
- Type:
- SYMRL-093
- UPC:
- 671256502695
- WaterSense Labeled:
- No